Zoro Homepage

BUS/UTILITY TUB 21in x 15in x 7in PP BLACK

  • Mfr # FSB-21157RBK

  • Zoro # G516545634


original price: $13.99
17% off
new price: $11.49
/ea
Sold in multiples of 12 for $137.88

Key Features

Volume Capacity
9.574 gal
Cubic Feet
1.28 cu ft
Number of Bins
1
Inner Width
14.25 in
Inner Length
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-21157RBK
Zoro #
G516545634
UPC #
651588187388
Country of Origin
United States

Dimensions

Inner Width
14.25 in
Inner Length
20.25 in
Inner Height
7 in
Height
7 in
Width
21 in
Length
15 in

Details

Volume Capacity
9.574 gal
Cubic Feet
1.28 cu ft
Number of Bins
1
Bin Color
Black
Item
Bussing Tubs
Color
Black
Material
Polypropylene

Description

Bussing Tub, 15''W x 21''L x 7''H, ribbed bottom, polypropylene, black, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.