Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUS/UTILITY TUB 21in x 15in x 7in PP BROWN

  • Mfr # FSB-21157RBN

  • Zoro # G216545613


original price: $13.99
17% off
new price: $11.49
/ea
Sold in multiples of 12 for $137.88

Key Features

Inner Height
7 in
Cubic Feet
1.28 cu ft
Bin Color
Brown
Material
Polypropylene
Inner Width
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-21157RBN
Zoro #
G216545613
UPC #
651588187401
Country of Origin
United States

Dimensions

Inner Height
7 in
Inner Width
14.25 in
Inner Length
20.25 in
Height
7 in
Length
15 in
Width
21 in

Details

Cubic Feet
1.28 cu ft
Bin Color
Brown
Material
Polypropylene
Volume Capacity
9.574 gal
Item
Bussing Tubs
Color
Brown
Number of Bins
1

Description

Bussing Tub, 15''W x 21''L x 7''H, ribbed bottom, polypropylene, brown, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.