Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUS/UTILITY TUB 21in x 15in x 7in PP GRAY

  • Mfr # FSB-21157RGY

  • Zoro # G916545647


original price: $13.15
17% off
new price: $10.85
/ea
Sold in multiples of 12 for $130.20

Key Features

Volume Capacity
9.574 gal
Inner Length
20.25 in
Number of Bins
1
Bin Color
Gray
Inner Width
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-21157RGY
Zoro #
G916545647
UPC #
651588187425
Country of Origin
United States

Dimensions

Inner Length
20.25 in
Inner Width
14.25 in
Inner Height
7 in
Height
7 in
Length
15 in
Width
21 in

Details

Volume Capacity
9.574 gal
Number of Bins
1
Bin Color
Gray
Cubic Feet
1.28 cu ft
Color
Gray
Material
Polypropylene
Item
Bussing Tubs

Description

Bussing Tub, 15''W x 21''L x 7''H, ribbed bottom, polypropylene, gray, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.