Zoro Homepage

BUS/UTILITY TUB 22in x 17in x 5in, FLAT BOTTOM PP BLACK

  • Mfr # FSB-22175BK

  • Zoro # G716545625


original price: $14.99
17% off
new price: $12.35
/ea
Sold in multiples of 12 for $148.20

Key Features

Cubic Feet
1.08 cu ft
Inner Width
16.25 in
Inner Length
21.25 in
Volume Capacity
8.078 gal
Number of Bins
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-22175BK
Zoro #
G716545625
UPC #
651588187562
Country of Origin
United States

Dimensions

Inner Width
16.25 in
Inner Length
21.25 in
Inner Height
5 in
Height
5 in
Width
22 in
Length
17 in

Details

Cubic Feet
1.08 cu ft
Volume Capacity
8.078 gal
Number of Bins
1
Item
Bussing Tubs
Bin Color
Black
Material
Polypropylene
Color
Black

Description

Bussing Tub, 17''W x 22''L x 5''H, flat bottom, polypropylene, black, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.