
BUS/UTILITY TUB LID 22in x 16-1/2in x 3/4in PP BLACK
Mfr # FSB-L2216BK
Zoro # G716545649
original price: $7.95
17% off
new price: $6.55
/ea
Sold in multiples of 12 for $78.60
Key Features
Height
0.75 in
Length
22 in
Color
Black
Width
16.5 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB-L2216BK
Zoro #
G716545649
UPC #
651588184387
Country of Origin
United States
Dimensions
Height
0.75 in
Length
22 in
Width
16.5 in
Details
Color
Black
Item
Bussing Tubs
Material
Polypropylene
Description
Bussing Tub Lid, 16-1/2''W x 22''L x 3/4''H, for use with FSB-20155R, polypropylene, black, NSF priced per each, 12 each per carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.