Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUS/UTILITY TUB LID 22in x 16-1/2in x 3/4in PP BLUE

  • Mfr # FSB-L2216BL

  • Zoro # G016545622


original price: $7.19
17% off
new price: $5.95
/ea
Sold in multiples of 12 for $71.40

Key Features

Color
Blue
Length
22 in
Width
16.5 in
Material
Polypropylene
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-L2216BL
Zoro #
G016545622
UPC #
651588184400
Country of Origin
United States

Dimensions

Length
22 in
Width
16.5 in
Height
0.75 in

Details

Color
Blue
Item
Bussing Tubs
Material
Polypropylene

Description

Bussing Tub Lid, 16-1/2''W x 22''L x 3/4''H, for use with FSB-20155R, polypropylene, blue, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.