Zoro Homepage

Cabinet With 22 Plastic Drawers, Black

  • Mfr # PDC-22BK

  • Zoro # G8160828


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Number of Bins
1
Overall Height
10 in
Overall Width
19.5 in
Material
Polypropylene
Color
Black/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-22BK
Zoro #
G8160828
UPC #
651588076569
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
19.5 in

Details

Item
Bin Cabinet
Number of Bins
1
Material
Polypropylene
Color
Black/Gray

Description

Cabinet with 22 Plastic Drawers,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.