Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet With 60 Plastic Drawers, Black

  • Mfr # PDC-60BK

  • Zoro # G8160663


product price: $54.39
/ea

Key Features

Overall Height
18.75 in
Overall Width
15 in
Material
Polypropylene
Color
Black/Gray
Number of Bins
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-60BK
Zoro #
G8160663
UPC #
651588076583
Country of Origin
United States

Dimensions

Overall Height
18.75 in
Overall Width
15 in

Details

Item
Bin Cabinet
Material
Polypropylene
Color
Black/Gray
Number of Bins
1

Description

Cabinet with 60 Plastic Drawers,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.