Zoro Homepage

Cart Cover, Blue Nylon, Zip Close, 24X60X63

  • Mfr # CC246063BNZ

  • Zoro # G615917387


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
24 in
Overall Height
63 in
Material
Nylon
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC246063BNZ
Zoro #
G615917387
UPC #
651588016343
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
63 in
Overall Length
60 in

Details

Color
White
Item
Cart Cover
Material
Nylon

Description

Cart Cover,Blue Nylon,Zip Close,24X60X63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.