Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Stem Caster
Mfr # WRC5-63-2436-92060BL
Zoro # G424501623
product price:Â
$
813.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69 in
Bin Outside Length
16 1/2 in
Bin Model Nunber Included
DG92060
Bin Outside Height
8 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRC5-63-2436-92060BL
- Zoro #
- G424501623
- UPC #
- 651588160411
- Country of Origin
- China
- Item
- Bin Cart
- Bin Model Nunber Included
- DG92060
- Color
- Blue
- Number of Shelves
- 5
- Number of Bins/Tubs
- 4
- Includes
- (4) DG92060 Bins, (4) Swivel Casters, (4) Under Shelf Bin Slides, (5) Wire Shelves
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
- Finish
- Chrome
Description
Bin Cart, Includes Bins Yes, Number of Bins/Tubs 4, Shelf Length 36 in, Shelf Width 24 in, Bin Outside Length 16 1/2 in, Bin Outside Width 10 7/8 in, Bin Outside Height 8 in, Number of Shelves 5, Finish Chrome