Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Stem Caster
Mfr # WRC5-63-2436-93060BL
Zoro # G724501613
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Bin Outside Length
22 1/2 in
Bin Outside Width
17 1/2 in
Number of Shelves
5
Overall Length
36 in
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC5-63-2436-93060BL
- Zoro #
- G724501613
- UPC #
- 651588196854
- Country of Origin
- China
Dimensions
- Bin Outside Length
- 22 1/2 in
- Bin Outside Width
- 17 1/2 in
- Overall Length
- 36 in
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Bin Outside Height
- 6 in
- Overall Height
- 69 in
- Caster Wheel Dia.
- 5 in
- Shelf Length
- 36 in
- Length
- 36 in
Details
- Item
- Bin Cart
- Number of Shelves
- 5
- Finish
- Chrome
- Color
- Blue
- Bin Model Nunber Included
- WRC5-63-2436-93060
- Includes
- (4) Bin Slides, (4) Bins, (4) Donut Bumpers, (4) Posts, (4) Swivel Casters, (5) Wire Shelves
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
- Number of Bins/Tubs
- 4
Description
Bin Cart, Includes Bins Yes, Number of Bins/Tubs 4, Shelf Length 36 in, Shelf Width 24 in, Bin Outside Length 22 1/2 in, Bin Outside Width 17 1/2 in, Bin Outside Height 6 in, Number of Shelves 5, Finish Chrome