Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Stem Caster
Mfr # WRC5-63-2448-93060BL
Zoro # G624501553
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
5
Caster Wheel Dia.
5 in
Finish
Chrome
Overall Length
48 in
Bin Outside Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC5-63-2448-93060BL
- Zoro #
- G624501553
- UPC #
- 651588196878
- Country of Origin
- China
Dimensions
- Caster Wheel Dia.
- 5 in
- Overall Length
- 48 in
- Bin Outside Height
- 6 in
- Bin Outside Length
- 22 1/2 in
- Overall Width
- 24 in
- Shelf Length
- 48 in
- Overall Height
- 69 in
- Shelf Width
- 24 in
- Bin Outside Width
- 17 1/2 in
- Length
- 48 in
Details
- Item
- Bin Cart
- Number of Shelves
- 5
- Finish
- Chrome
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
- Number of Bins/Tubs
- 4
- Includes
- (4) Bin Slides, (4) Bins, (4) Donut Bumpers, (4) Posts, (4) Swivel Casters, (5) Wire Shelves
- Load Capacity
- 800 lb
- Bin Model Nunber Included
- WRC5-63-2448-93060
- Color
- Blue
Description
Bin Cart, Load Capacity 800 lb, Includes Bins Yes, Number of Bins/Tubs 4, Shelf Length 48 in, Shelf Width 24 in, Bin Outside Length 22 1/2 in, Bin Outside Width 17 1/2 in, Bin Outside Height 6 in, Number of Shelves 5, Finish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.