Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRC-1848BK-2
Zoro # G324501617
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,200 lb
Shelf Width
18 in
Shelf Length
48 in
Overall Length
48 in
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRC-1848BK-2
- Zoro #
- G324501617
- UPC #
- 651588060902
- Country of Origin
- China
- Item
- Wire Shelf Utility Cart
- Load Capacity
- 1,200 lb
- Finish
- Epoxy Coated
- Handle Type
- U-Shaped (2)
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Includes
- (2) U-Handles, (4) Donut Bumpers
- Color
- Black
- Number of Shelves
- 2
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 48 in, Finish Epoxy Coated, Color Black, Caster/Wheel Configuration (4) Swivel with Brake, Handle Type U-Shaped (2), Overall Height 38 in, Overall Length 48 in, Overall Width 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.