Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRC-1860BK-3
Zoro # G324501631
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Shelves
3
Finish
Epoxy Coated
Overall Length
60 in
Shelf Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC-1860BK-3
- Zoro #
- G324501631
- UPC #
- 651588273326
- Country of Origin
- China
Dimensions
- Overall Length
- 60 in
- Shelf Width
- 18 in
- Overall Height
- 38 in
- Overall Width
- 18 in
Details
- Item
- Wire Shelf Utility Cart
- Color
- Black
- Number of Shelves
- 3
- Finish
- Epoxy Coated
- Handle Type
- U-Shaped (2)
- Includes
- (2) U-Handles, (4) Donut Bumpers
- Load Capacity
- 1,200 lb
- Caster/Wheel Configuration
- (4) Swivel with Brake
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 3, Shelf Width 18 in, Finish Epoxy Coated, Color Black, Caster/Wheel Configuration (4) Swivel with Brake, Handle Type U-Shaped (2), Overall Height 38 in, Overall Length 60 in, Overall Width 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.