Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRC-2448BK-3
Zoro # G124501626
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
3
Caster/Wheel Configuration
(4) Swivel with Brake
Shelf Length
48 in
Color
Black
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC-2448BK-3
- Zoro #
- G124501626
- UPC #
- 651588061022
- Country of Origin
- China
Dimensions
- Shelf Length
- 48 in
- Overall Length
- 48 in
- Shelf Width
- 24 in
- Overall Height
- 38 in
- Overall Width
- 24 in
Details
- Item
- Wire Shelf Utility Cart
- Number of Shelves
- 3
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Color
- Black
- Load Capacity
- 1,200 lb
- Includes
- (2) U-Handles, (4) Donut Bumpers
- Finish
- Epoxy Coated
- Handle Type
- U-Shaped (2)
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 3, Shelf Width 24 in, Shelf Length 48 in, Finish Epoxy Coated, Color Black, Caster/Wheel Configuration (4) Swivel with Brake, Handle Type U-Shaped (2), Overall Height 38 in, Overall Length 48 in, Overall Width 24 in