Shop QUANTUM STORAGE SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRC-2460BK-2
Zoro # G424501616
product price:Â
$
368.99
/ea
Key Features
Number of Shelves
2
Handle Type
U-Shaped (2)
Overall Length
60 in
Includes
(2) U-Handles, (4) Donut Bumpers
Load Capacity
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRC-2460BK-2
- Zoro #
- G424501616
- UPC #
- 651588275061
- Country of Origin
- China
- Item
- Wire Shelf Utility Cart
- Number of Shelves
- 2
- Handle Type
- U-Shaped (2)
- Includes
- (2) U-Handles, (4) Donut Bumpers
- Load Capacity
- 1,200 lb
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Finish
- Epoxy Coated
- Color
- Black
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Width 24 in, Finish Epoxy Coated, Color Black, Caster/Wheel Configuration (4) Swivel with Brake, Handle Type U-Shaped (2), Overall Height 38 in, Overall Length 60 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.