Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRCP-1836BK-3
Zoro # G024501580
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
3
Finish
Epoxy Coated
Includes
(4) Donut Bumpers
Overall Height
40 in
Shelf Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRCP-1836BK-3
- Zoro #
- G024501580
- UPC #
- 651588300480
- Country of Origin
- China
- Item
- Wire Shelf Utility Cart
- Number of Shelves
- 3
- Finish
- Epoxy Coated
- Includes
- (4) Donut Bumpers
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Color
- Black
- Load Capacity
- 1,200 lb
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 3, Shelf Width 18 in, Finish Epoxy Coated, Color Black, Caster/Wheel Configuration (4) Swivel with Brake, Overall Height 40 in, Overall Length 36 in, Overall Width 18 in