Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRCP-1860BK-2
Zoro # G924501598
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Load Capacity
1,200 lb
Overall Height
40 in
Includes
(4) Donut Bumpers
Caster/Wheel Configuration
(4) Swivel with Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRCP-1860BK-2
- Zoro #
- G924501598
- UPC #
- 651588301180
- Country of Origin
- China
Dimensions
- Overall Width
- 18 in
- Overall Height
- 40 in
- Overall Length
- 60 in
- Shelf Width
- 18 in
Details
- Item
- Wire Shelf Utility Cart
- Load Capacity
- 1,200 lb
- Includes
- (4) Donut Bumpers
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Number of Shelves
- 2
- Color
- Black
- Finish
- Epoxy Coated
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Width 18 in, Finish Epoxy Coated, Color Black, Caster/Wheel Configuration (4) Swivel with Brake, Overall Height 40 in, Overall Length 60 in, Overall Width 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.