Shop QUANTUM STORAGE SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRCP-2460BK-3
Zoro # G024501573
product price:Â
$
438.99
/ea
Key Features
Number of Shelves
2
Finish
Epoxy Coated
Overall Length
60 in
Color
Black
Load Capacity
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRCP-2460BK-3
- Zoro #
- G024501573
- UPC #
- 651588303405
- Country of Origin
- China
Dimensions
- Overall Length
- 60 in
- Overall Height
- 40 in
- Overall Width
- 24 in
- Shelf Width
- 24 in
Details
- Item
- Wire Shelf Utility Cart
- Number of Shelves
- 2
- Finish
- Epoxy Coated
- Color
- Black
- Load Capacity
- 1,200 lb
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Includes
- (4) Donut Bumpers
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Width 24 in, Finish Epoxy Coated, Color Black, Caster/Wheel Configuration (4) Swivel with Brake, Overall Height 40 in, Overall Length 60 in, Overall Width 24 in