Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRSC3-42-2460FS
Zoro # G424501630
product price:Â
$
1,821.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Material
Stainless Steel
Includes
(2) Stainless Steel Wire Shelves, (4) 42 in Stainless Steel Posts, Stainless Steel 3-Sided Frame, Stainless Steel Push Handle, Stainless Steel Solid Shelf
Overall Height
48 in
Overall Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRSC3-42-2460FS
- Zoro #
- G424501630
- UPC #
- 651588159675
- Country of Origin
- China
- Item
- Wire Shelf Utility Cart
- Material
- Stainless Steel
- Includes
- (2) Stainless Steel Wire Shelves, (4) 42 in Stainless Steel Posts, Stainless Steel 3-Sided Frame, Stainless Steel Push Handle, Stainless Steel Solid Shelf
- Number of Shelves
- 3
- Load Capacity
- 1,200 lb
- Caster/Wheel Configuration
- (4) Swivel with Brake
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 3, Material Stainless Steel, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (4) Swivel with Brake, Overall Height 48 in, Overall Length 60 in, Overall Width 24 in