Zoro Homepage

Caster, 5" Caster dia., 10" H, 1 1/4" W

  • Mfr # QPPSC-5S

  • Zoro # G113118590


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.25 in
Overall Height
10 in
Material
Polymer
Color
Gray
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPPSC-5S
Zoro #
G113118590
UPC #
651588212004
Country of Origin
United States

Dimensions

Overall Width
1.25 in
Overall Height
10 in
Overall Length
5 in

Details

Item
Casters
Material
Polymer
Color
Gray

Description

Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.