Zoro Homepage

CHROME POST 74in ASSEMBLED PLI-PLB

  • Mfr # P74CX

  • Zoro # G516553622


product price: $23.79
/ea

Key Features

Overall Depth
74 in
Color
Chrome
Overall Width
1 in
Overall Height
1 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P74CX
Zoro #
G516553622
UPC #
651588088425
Country of Origin
China

Dimensions

Overall Depth
74 in
Overall Width
1 in
Overall Height
1 in

Details

Color
Chrome
Item
Post
Material
Carbon Steel

Description

Post with Leveling Legs, 74''H, numbered grooves in 1'' increments, includes 1 W-PLI and 1 W-PLB pre-inserted, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.