Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Wire 3 Shelf Utility Cart

  • Mfr # WRC-1836-3

  • Zoro # G416099848


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Width
18 in
Number of Shelves
3
Material
Carbon Steel
Overall Height
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1836-3
Zoro #
G416099848
UPC #
651588061169
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
37.5 in
Overall Length
36 in

Details

Color
Chrome
Number of Shelves
3
Material
Carbon Steel
Item
Cart Utility Transport Metal Wire

Description

Chrome Wire 3 Shelf Utility Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.