This item is Discontinued.

Quantum Storage Systems Hang and Stack Bin, Plastic, Clear, 3 in H, 4 1/8 in W, 5 in L QUS200CL

This item is Discontinued.

Quantum Storage Systems

Hang and Stack Bin, Plastic, Clear, 3 in H, 4 1/8 in W, 5 in L (Discontinued)

Mfr # QUS200CL
Zoro # G3598314
UPC # 651588162699
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QUS200CL
Zoro #
G3598314
UPC #
651588162699
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
4 3/8 in
Inside Width
3 1/2 in
Inside Height
2 3/16 in
Overall Height Range
Shorter than 4 in
Outside Width
4 1/8 in
Overall Width Range
Narrower than 6 in
Outside Length
5 in
Outside Height
3 in
Overall WxLxH
4 1/8 in x 5 in x 3 in
Overall WxH
4 1/8 in x 3 in
Overall Length Range
Shorter than 6 in
Hopper Height
2 1/4 in
Wire Rope Length
5 in
Length
5 in

Details

Color
Clear
Load Capacity
8 lb
Material
Plastic
Stackable
Stacking Capable
Item
Hang and Stack Bin
Volume Capacity
0.01 cu ft
ESD Conductive
No
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Stationary
Hangable
Hanging Capabilites
Weight Capacity
8 lb
Use Divider No.
Mfr. No. DUS200
No. of Divider Slots Long
1
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
1
Standards
FDA Approved
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Resistant To
Corrosion, Rust, Water

Description

Hang and Stack Bin, Color Clear, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Overall Height 3 in, Overall Length 5 in, Overall Width 4 1/8 in, Stackable Stacking Capable, Weight Capacity 8 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material, Caster Wheel Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.