
CLEAR LABEL HOLDER & LASER LABEL INSERTS 25 PACK
Mfr # LTR-700
Zoro # G016545820
product price: $57.49
/eaKey Features
Width
2.25 in
Height
0.06 in
Length
4.45 in
Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTR-700
Zoro #
G016545820
UPC #
651588147849
Country of Origin
United States
Dimensions
Width
2.25 in
Height
0.06 in
Length
4.45 in
Details
Item
Identification Label
Color
Clear
Material
Plastic
Description
Label Holders, clear, for stack containers 25 per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.