
CLEAR LABEL HOLDER & LASER LABELS INSERTS 25PC
Mfr # LTR-0813
Zoro # G116545843
product price: $35.09
/eaKey Features
Color
Clear
Length
3 in
Width
0.81 in
Height
0.06 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTR-0813
Zoro #
G116545843
UPC #
651588174913
Country of Origin
United States
Dimensions
Length
3 in
Width
0.81 in
Height
0.06 in
Details
Color
Clear
Item
Identification Label
Material
Plastic
Description
Label Holders, clear, with laser label inserts 25 per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.