Zoro Homepage

CLEAR LABEL HOLDER & LASER LABELS INSERTS 25PC

  • Mfr # LTR-1253

  • Zoro # G916553697


product price: $28.45
/ea

Key Features

Material
Plastic
Overall Length
3 in
Color
Clear
Overall Height
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTR-1253
Zoro #
G916553697
UPC #
651588169933
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Width
1.25 in
Overall Height
0.06 in

Details

Item
Shelf Bin Accessories
Material
Plastic
Color
Clear

Description

Label Holders, clear, with laser label inserts 25 per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.