
CLEAR LABEL HOLDER & LASER LABELS INSERTS 25PC
Mfr # LTR-1754
Zoro # G216553694
product price: $42.89
/eaKey Features
Color
Clear
Overall Height
0.06 in
Overall Length
4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTR-1754
Zoro #
G216553694
UPC #
651588169971
Country of Origin
United States
Dimensions
Overall Height
0.06 in
Overall Width
1.75 in
Overall Length
4 in
Details
Color
Clear
Item
Shelf Bin Accessories
Material
Plastic
Description
Label Holders, clear, with laser label inserts 25 per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.