
CLEAR LABEL HOLDER & LASER LABELS INSERTS 25PC
Mfr # LTR-2400
Zoro # G116553695
product price: $35.29
/eaKey Features
Overall Height
0.06 in
Overall Length
4 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTR-2400
Zoro #
G116553695
UPC #
651588169995
Country of Origin
United States
Dimensions
Overall Height
0.06 in
Overall Length
4 in
Overall Width
2 in
Details
Material
Plastic
Color
Clear
Item
Shelf Bin Accessories
Description
Label Holders, clear, with laser label inserts 25 per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.