
Clear-View Security Bin Cabinet
Mfr # QSC-C240CL
Zoro # G3455847
product price: $2,429.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Width
36 in
Number of Bins
36
Overall Height
78 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-C240CL
Zoro #
G3455847
UPC #
651588028261
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
78 in
Details
Item
Security Bin Cabinet
Color
Gray
Bin Color
Clear
Number of Bins
36
Material
Carbon Steel
Description
The Security Bin Cabinet is a clear door model that allows for high visibility of its contents. Is gray in color, comes preassembled and ready for use, ideal for the storage of industrial parts and supplies, comes with a total 36 QUS240 bins, available in color: blue, red, yellow, green, ivory, black and clear, measures 36" wide for increased storage capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.