Compartment Storage Box, Clear, Plastic
Mfr # QB300
Zoro # G922632140
product price: $3.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QB300
Zoro #
G922632140
UPC #
651588076408
Country of Origin
China
Description
Compartment Storage Box, Closure Type Single Latch, Color Clear, Compartment WxD Not Applicable, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 5, Overall Height 2 1/4 in, Overall Length 6 3/4 in, Overall Width 4 3/4 in, Volume Capacity 0.04 cu ft, Number of Fixed Dividers 0, Overall Diameter Not Applicable, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.