Zoro Homepage

Compartment Storage Box, Clear, Plastic

  • Mfr # QB800

  • Zoro # G922631808


product price: $10.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB800
Zoro #
G922631808
UPC #
651588076460
Country of Origin
China

Description

Compartment Storage Box, Closure Type Double Latch, Color Clear, Compartment WxD Not Applicable, Material Plastic, Maximum Number of Compartments 10, Number of Adjustable Dividers 6, Overall Height 2 1/4 in, Overall Length 11 3/4 in, Overall Width 7 3/4 in, Volume Capacity 0.11 cu ft, Number of Fixed Dividers 0, Overall Diameter Not Applicable, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.