Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONDUCTIVE BIN CART 11 LEVELS NO BINS

  • Mfr # BC212469M11CO

  • Zoro # G616553393


product price: $674.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Material
Carbon Steel
Overall Height
69 in
Overall Width
21 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC212469M11CO
Zoro #
G616553393
UPC #
651588319550
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Width
21 in
Overall Length
24 in

Details

Load Capacity
1,200 lb
Material
Carbon Steel
Number of Shelves
2
Item
Bin Cart System
Color
Chrome

Description

Bin Cart, mobile, conductive, 21''W x 24''L x 69''H, includes: 2 wire shelves, 11 bin slides and set of casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.