Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONDUCTIVE BIN CART 4 LEVELS NO BINS

  • Mfr # BC212439M4CO

  • Zoro # G616538697


product price: $411.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
21 in
Overall Height
45 in
Material
Carbon Steel
Color
Chrome
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC212439M4CO
Zoro #
G616538697
UPC #
651588319499
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Height
45 in
Overall Length
24 in

Details

Material
Carbon Steel
Color
Chrome
Number of Shelves
2
Load Capacity
1,200 lb
Item
Bin Cart System

Description

Bin Cart, mobile, conductive, 21''W x 24''L x 45''H, includes: 2 wire shelves, 4 bin slides and set of casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.