Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONDUCTIVE BIN CART 7 LEVELS NO BINS

  • Mfr # BC212469MCO

  • Zoro # G116538678


product price: $692.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Chrome
Overall Width
21 in
Overall Height
69 in
Overall Length
24 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC212469MCO
Zoro #
G116538678
UPC #
651588319536
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Height
69 in
Overall Length
24 in

Details

Color
Chrome
Load Capacity
1,200 lb
Number of Shelves
2
Item
Bin Cart System
Material
Carbon Steel

Description

Bin Cart, mobile, conductive, 21''W x 24''L x 69''H, includes: 2 wire shelves, 7 bin slides and set of casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.