
CONDUCTIVE BIN CART W/ 4 DIVIDABLE GRIDS
Mfr # BC212434M1CO
Zoro # G216553465
product price: $867.99
/eaKey Features
Load Capacity
1,200 lb
Number of Shelves
2
Bin Color
Black/ESD
Total Number of Bins
4
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC212434M1CO
Zoro #
G216553465
UPC #
651588319413
Country of Origin
Multiple
Dimensions
Overall Length
24 in
Overall Width
21 in
Overall Height
45 in
Details
Load Capacity
1,200 lb
Number of Shelves
2
Bin Color
Black/ESD
Item
Bin Cart System
Total Number of Bins
4
Material
Carbon Steel
Color
Chrome
Description
Bin Cart, mobile, conductive, 21''W x 24''L x 45''H, includes: 2 wire shelves, 4 22-1/2''L x 17-1/2''W x 6''H DG93060 black bin and set of casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.