Zoro Homepage

CONDUCTIVE BIN CART W/ 7 DIVIDABLE GRIDS

  • Mfr # BC212469M1CO

  • Zoro # G016553399


product price: $1,168.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
21 in
Load Capacity
1,200 lb
Total Number of Bins
7
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC212469M1CO
Zoro #
G016553399
UPC #
651588319451
Country of Origin
Multiple

Dimensions

Overall Width
21 in
Overall Length
24 in
Overall Height
69 in

Details

Color
Chrome
Item
Bin Cart System
Load Capacity
1,200 lb
Total Number of Bins
7
Number of Shelves
2
Bin Color
Black/ESD
Material
Carbon Steel

Description

Bin Cart, mobile, 21''W x 24''L x 69''H, includes: 2 wire shelves, 7 22-1/2''L x 17-1/2''W x 6''H DG93060 black bin and set of casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.