Zoro Homepage

CONDUCTIVE WIRE TRAY CART 39

  • Mfr # TC-19CO

  • Zoro # G316542413


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Height
39 in
Overall Length
30 in
Color
Chrome/ESD
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-19CO
Zoro #
G316542413
UPC #
651588204955
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
30 in
Overall Width
18 in

Details

Item
Tray Rack Mobile Single
Material
Carbon Steel
Color
Chrome/ESD
Load Capacity
19 ESD Trays

Description

Tray Cart, mobile, conductive, half size, 30''W x 18''D x 39''H, side loading, holds 19 trays, casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.