Zoro Homepage

CONDUCTIVE WIRE TRAY CART 69

  • Mfr # TC-31CO

  • Zoro # G116553527


product price: $645.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
31 ESD Trays
Overall Height
69 in
Material
Carbon Steel
Overall Length
30 in
Color
Chrome/ESD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-31CO
Zoro #
G116553527
UPC #
651588204993
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Length
30 in
Overall Width
21 in

Details

Load Capacity
31 ESD Trays
Material
Carbon Steel
Item
Tray Rack Mobile Single
Color
Chrome/ESD

Description

Tray Cart, mobile, conductive, full size, 30''W x 21''D x 69''H, side loading, holds 31 trays, casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.