
CONDUCTIVE WIRE TRAY CART 69
Mfr # TC-39CO
Zoro # G716553521
product price: $624.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
39 ESD Trays
Overall Height
69 in
Material
Carbon Steel
Overall Length
30 in
Color
Chrome/ESD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-39CO
Zoro #
G716553521
UPC #
651588204979
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Length
30 in
Overall Width
18 in
Details
Load Capacity
39 ESD Trays
Material
Carbon Steel
Color
Chrome/ESD
Item
Tray Rack Mobile Single
Description
Tray Cart, mobile, conductive, full size, 30''W x 18''D x 69''H, side loading, holds 39 trays, casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.