Zoro Homepage

Corner Cover, Blue, 2" H, PK8

  • Mfr # QP-ADC

  • Zoro # G113118569


product price: $7.39
/pk 8, $0.92/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Polypropylene
Overall Height
2 in
Overall Depth
2 1/2 in
Overall Width
1/4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP-ADC
Zoro #
G113118569
UPC #
651588234785
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Depth
2 1/2 in
Overall Width
1/4 in

Details

Material
Polypropylene
Color
Blue
Item
Corner Cover
Product Type
Corner Cover
Compatible Product Type
Add on Kits

Description

Corner Cover, Polypropylene, Blue, Overall Depth 2 1/2 in, Overall Height 2 in, Overall Width 1/4 in, Compatible Product Type Add on Kits, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.