Zoro Homepage

CORNER WIRE 4 SHELF KIT CHROME 86in

  • Mfr # WR86-1836CRNC

  • Zoro # G816528320


product price: $802.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
700 lb
Color
Chrome
Number of Shelves
4
Overall Height
86 in
Overall Width
50.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-1836CRNC
Zoro #
G816528320
UPC #
651588122600
Country of Origin
China

Dimensions

Overall Height
86 in
Overall Width
50.25 in
Length
37.875 in

Details

Load Capacity
700 lb
Color
Chrome
Item
Shelving Unit Wire
Number of Shelves
4
Material
Carbon Steel

Description

Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 4 shelves, 5 posts and 16 split sleeves, chrome plated finish, suitable for dry environments, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.