Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CORNER WIRE 5 SHELF KIT CHROME 54in

  • Mfr # WR54-2442CRNC-5

  • Zoro # G816528474


product price: $1,221.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Chrome
Material
Carbon Steel
Load Capacity
700 lb
Overall Width
58.5 in
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-2442CRNC-5
Zoro #
G816528474
UPC #
651588122785
Country of Origin
China

Dimensions

Overall Width
58.5 in
Overall Height
54 in
Length
46 in

Details

Color
Chrome
Material
Carbon Steel
Load Capacity
700 lb
Item
Shelving Unit Wire
Number of Shelves
5

Description

Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 5 shelves, 5 posts and 20 split sleeves, chrome plated finish, suitable for dry environments, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.