Zoro Homepage

CORNER WIRE 5 SHELF KIT PROFORM 74in

  • Mfr # WR74-2442CRNP-5

  • Zoro # G416528669


product price: $1,185.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
700 lb
Number of Shelves
5
Overall Height
74 in
Material
Carbon Steel
Overall Width
58.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2442CRNP-5
Zoro #
G416528669
UPC #
651588202562
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
58.5 in
Length
46 in

Details

Load Capacity
700 lb
Number of Shelves
5
Material
Carbon Steel
Color
Epoxy Coated, Green
Item
Shelving Unit Wire

Description

Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 5 shelves, 5 posts and 20 split sleeves, green epoxy antimicrobial finish, ideal for dry, wet and humid environments, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.