Zoro Homepage

CORNER WIRE 5 SHELF KIT PROFORM 86in

  • Mfr # WR86-2442CRNP-5

  • Zoro # G616530929


product price: $1,206.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
700 lb
Color
Epoxy Coated, Green
Overall Height
86 in
Overall Width
58.5 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-2442CRNP-5
Zoro #
G616530929
UPC #
651588202609
Country of Origin
China

Dimensions

Overall Height
86 in
Overall Width
58.5 in
Length
46 in

Details

Load Capacity
700 lb
Color
Epoxy Coated, Green
Material
Carbon Steel
Number of Shelves
5
Item
Shelving Unit Wire

Description

Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 5 shelves, 5 posts and 20 split sleeves, green epoxy antimicrobial finish, ideal for dry, wet and humid environments, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.