Zoro Homepage

Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, 600 lb Load Capacity, 27 in Overall L

  • Mfr # TR5-2516-8WT

  • Zoro # G7739155


product price: $464.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
51 in
Overall Length
27 in
Overall Width
19 in
Color
White
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR5-2516-8WT
Zoro #
G7739155
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Length
27 in
Overall Width
19 in
Bin Height
8-1/2 in
Bin Width
16 in
Overall Depth
27"
Bin Depth
25-1/8 in
Shelf Width
19 in
Shelf Length
27 in
Overall LxWxH
27 in x 19 in x 51 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Bin Outside Height
8 1/2 in
Shelf LxW
27 in x 19 in
Caster Mounting Height
6 in
Caster Stem Length
2 3/4 in
Bin Outside Length
25 1/8 in
Bin Outside Width
16 in
Caster Stem Diameter
7/8 in
Bin Outside LxWxH
25-1/8 in x 16 in x 8-1/2 in

Details

Color
White
Load Capacity
600 lb
Item
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart
Bin Color
White
Bin Material
Polypropylene
Includes
(5) Cross Stack Tubs
Assembled/Unassembled
Assembled
Cart Color
Silver
Distance Between Shelves
9 3/4 in
Cubic Foot Capacity
18.7 cu ft
Caster Stem Type
Expanding Adapter
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Number of Drain Holes
6
Includes Bins
Yes
Caster Core Material
Polyolefin
Caster Mounting Type
Stem
Includes Built-In Scale
No
Number of Usable Sides
2
Includes Wall-Protecting Bumpers
No
Caster Wheel/Tread Material
Polyolefin
Caster/Wheel Configuration
(4) Swivel
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Bin Model Nunber Included
TUB2516-8
Number of Bins/Tubs
5
Caster Wheel Type
Standard
Caster Frame Material
Zinc
Frame Material
Aluminum

Description

Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 5, Bin Color White, Shelf Length 27 in, Shelf Width 19 in, Bin Outside Length 25 1/8 in, Bin Outside Width 16 in, Bin Outside Height 8 1/2 in, Cart Color Silver, Distance Between Shelves 9 3/4 in, Finish Mill Finish Aluminium, Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.