Zoro Homepage

CUT MAT 12 X 72

  • Mfr # 1272SM

  • Zoro # G416545703


product price: $34.19
/ea

Key Features

Material
Polythylene
Color
Clear
Overall Length
72 in
Overall Height
1 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1272SM
Zoro #
G416545703
UPC #
651588235881
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Height
1 in
Overall Width
12 in

Details

Material
Polythylene
Item
Shelf Mat Cover
Color
Clear

Description

Shelf Inlay Mat, 72''W x 12''D, white polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.