
CUT MAT 14 X 30
Mfr # 1430SM
Zoro # G816545730
product price: $23.39
/eaKey Features
Overall Height
1 in
Overall Width
14 in
Overall Length
30 in
Material
Polythylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1430SM
Zoro #
G816545730
UPC #
651588235928
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
14 in
Overall Length
30 in
Details
Material
Polythylene
Item
Shelf Mat Cover
Color
Clear
Description
Shelf Inlay Mat, 30''W x 14''D, white polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.