Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUT MAT 14 X 36

  • Mfr # 1436SM

  • Zoro # G316545711


product price: $20.59
/ea

Key Features

Material
Polythylene
Color
Clear
Overall Width
14 in
Overall Height
1 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1436SM
Zoro #
G316545711
UPC #
651588235942
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
1 in
Overall Length
36 in

Details

Material
Polythylene
Color
Clear
Item
Shelf Mat Cover

Description

Shelf Inlay Mat, 36''W x 14''D, white polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.