Zoro Homepage

CUT MAT 14 X 60

  • Mfr # 1460SM

  • Zoro # G616545725


product price: $29.35
/ea

Key Features

Overall Height
1 in
Material
Polythylene
Overall Width
14 in
Color
Clear
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460SM
Zoro #
G616545725
UPC #
651588236024
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
14 in
Overall Length
60 in

Details

Material
Polythylene
Item
Shelf Mat Cover
Color
Clear

Description

Shelf Inlay Mat, 60''W x 14''D, white polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.